Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-09.525A1-WJ30TA DRILLS8-12 X DC PERFORM 6618696
TITEX DC150-08-09.525A1-WJ30TA DRILLS8-12 X DC PERFORM 6618696
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-09.525A1-WJ30TA
rubix:
275A8018
manufacturer :
6618696
ean:
4031132370897
Technical specifications
Drilling diameter
9.525
mm
Total length
139
mm
Product details
Technical specifications
Product details : TITEX DC150-08-09.525A1-WJ30TA DRILLS8-12 X DC PERFORM 6618696
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.375in
Technical specifications
Attributes
Drilling diameter
9.525
mm
Total length
139
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.00
excl. VAT
/
Each
£
225.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-02.778U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781162
CUTLINE 893132 SCD08-11.80I1 CUPMM - CARB. DRILL D11.8 INT. COOLING 8X
TITEX A1166-4.4 DRILLS SOLID CARBID TYPE N 5057869
DOR R453 6.3 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
GUHRING 05515 005.900 RATIO DRILL SOLID CARBIDE 5.900MM
SANDVIK 860.1-0510-041A1-NMH10F SC DRILLS LONG AND MICRO 6253766
GUHRING 05510 007.200 RATIO DRILL/COOLING SOLID CARBIDE 7.200MM
TITEX DC150-03-06.700A0-WJ30RE SOLID CARBIDE DRILL 6618106
TITEX DC150-12-08.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618815
GUHRING 05515 009.200 RATIO DRILL SOLID CARBIDE 9.200MM
SANDVIK 860.1-0680-024A1-PMP1BM SC DRILLS CORODRILL 8151217
TITEX DC150-05-06.200A1-WJ30RE SOLID CARBIDE DRILL 6618337
GUHRING 05511 004.800 RATIO DRILL/COOLING SOLID CARBIDE 4.800MM
SANDVIK 460.1-0940-028A0-XMGC34 SC DRILLS CORODRILL 460 6241433
SANDVIK 860.1-0660-034A1-GMX1BM SC DRILLS CORODRILL 7781690