Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4.4 DRILLS SOLID CARBID TYPE N 5057869
TITEX A1166-4.4 DRILLS SOLID CARBID TYPE N 5057869
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4.4
rubix:
276A2399
manufacturer :
5057869
ean:
4031132236049
Technical specifications
Drilling diameter
4.4
mm
Total length
58
mm
Length of cut
32
mm
Product details
Technical specifications
Product details : TITEX A1166-4.4 DRILLS SOLID CARBID TYPE N 5057869
Technical specifications
Attributes
Drilling diameter
4.4
mm
Total length
58
mm
Length of cut
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.76
excl. VAT
/
Each
£
46.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0660-024A1-PM P1BM 8151208
TITEX DC150-05-11.200D1-WJ30RE SOLID CARBIDE DRILL 7287847
SANDVIK 860.1-0580-047A1-PMP1BM SC DRILLS CORODRILL 8151180
SANDVIK 860.1-0620-040A1-PMP1BM SC DRILLS CORODRILL 8151194
SANDVIK 860.1-0830-026A1-SM1210 SC DRILLS CORODRILL 7782462
DORMER R0231.1 R023 1.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402971
SANDVIK 860.1-0820-026A1-GMX1BM SC DRILLS CORODRILL 7781471
SANDVIK 860.1-1350-038A1-GMX1BM SC DRILLS CORODRILL 7781518
MITSUBCARB MS0520-SLA SOLID CARBIDE DRILLS MS LINE 90012402
SANDVIK 460.1-0980-049A0-XMGC34 SC DRILLS CORODRILL 460 6241140
GUHRING 05511 008.730 RATIO DRILL/COOLING SOLID CARBIDE 8.730MM
GUHRING 05510 011.500 RATIO DRILL/COOLING SOLID CARBIDE 11.500MM
DORMER R4549.3 DRILL 9.30 MM 5979364
TITEX DC150-05-06.350A1-WJ30RE SOLID CARBIDE DRILL 6618339
SANDVIK 860.1-0410-021A0-GMX1BM SC DRILLS CORODRILL 7781766