Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-08.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618812
TITEX DC150-12-08.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618812
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-08.400A1-WJ30TA
rubix:
275A8059
manufacturer :
6618812
ean:
4031132372051
Technical specifications
Drilling diameter
3
mm
Total length
92
mm
Product details
Technical specifications
Product details : TITEX DC150-12-08.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618812
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3307in
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0800-240A1-GM GC34 6151081
CUTLINE 892933 SCD03-15.00I1 CUPMM CARB DRILL 15.0 IC 3XD
SANDVIK 860.1-1270-040A1-SDS2BM SC DRILLS CORODRILL 8420951
TITEX DC150-03-10.500D0-WJ30RE SOLID CARBIDE DRILL 7287683
DORMER R458N8 5980250
GUHRING 05510 014.500 RATIO DRILL/COOLING SOLID CARBIDE 14.500MM
CUTLINE 892808 SCD03-10.30I0 CUPMM CARB DRILL 10.3MM W/O IC 3XD
CUTLINE 893152 SCD08-17.50I1 CUPMM - CARB. DRILL D17.5 INT. COOLING 8X
TITEX DC150-03-03.000D1-WJ30RE SOLID CARBIDE DRILL 7287717
SANDVIK 860.1-1070-034A1-GMX1BM SC DRILLS CORODRILL 7781499
SANDVIK 861.1-0950-143A1-GMGC34 SC DRILLS LONG AND MICRO 6151102
SANDVIK R840-0595-70-A1A1220 SC DRILLS CORODRILL 5748169
TITEX DC150-03-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287720
CUTLINE 892865 SCD03-05.40I1 CUPMM CARB DRILL 5.4 IC 3XD
TITEX DC150-08-03.900A1-WJ30TA SOLID CARBIDE DRILL 6618625