Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287720
TITEX DC150-03-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287720
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-03.500D1-WJ30RE
rubix:
2592726
manufacturer :
7287720
ean:
4031132400853
Technical specifications
Drilling diameter
3.5
mm
Total length
62
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287720
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1378in
Technical specifications
Attributes
Drilling diameter
3.5
mm
Total length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287789
TITEX DC150-03-20.000D0-WJ30RE SOLID CARBIDE DRILL 7287716
DORMER R12212.0 SPOTTING DRILL 12.00 MM 5979600
SANDVIK 860.1-0845-026A1-SDS2BM SC DRILLS CORODRILL 8420895
SANDVIK 460.1-0640-032A1-XMGC34 SC DRILLS CORODRILL 460 6240953
SANDVIK 460.1-0670-020A0-XMGC34 SC DRILLS CORODRILL 460 6241403
DOR CARB TIN CDX DRILL 3.6
DORMER R4598.1 6719047
TITEX A1163-8.7 DRILLS SOLID CARBID TYPE N 5057616
TITEX DC150-03-16.000D0-WJ30RE SOLID CARBIDE DRILL 7287709
GUHRING 05510 005.900 RATIO DRILL/COOLING SOLID CARBIDE 5.900MM
SANDVIK 860.1-1100-098A1-PMP1BM SC DRILLS CORODRILL 8151369
TITEX DC150-03-15.100A1-WJ30RE SOLID CARBIDE DRILL 6968871
TITEX DC150-03-10.200A0-WJ30RE SOLID CARBIDE DRILL 6618149
TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703