Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-03.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618751
TITEX DC150-12-03.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618751
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-03.300A1-WJ30TA
rubix:
275A8041
manufacturer :
6618751
ean:
4031132371443
Technical specifications
Drilling diameter
3.1
mm
Total length
92
mm
Product details
Technical specifications
Product details : TITEX DC150-12-03.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618751
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1299in
Technical specifications
Attributes
Drilling diameter
3.1
mm
Total length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-16.000A1-WJ30RE
TITEX DC150-05-11.509A1-WJ30RE SOLID CARBIDE DRILL 6618406
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-06.000A1-WJ30TA
TITEX DC150-05-05.500D1-WJ30RE SOLID CARBIDE DRILL 7287791
SANDVIK 460.1-0516-026A1-XMGC34 SC DRILLS CORODRILL 460 6240939
CUTLINE 892877 SCD03-06.60I1 CUPMM CARB DRILL 6.6 IC 3XD
GUHRING 05510 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
SANDVIK 460.1-1550-116A1-XMGC34 SC DRILLS CORODRILL 460 6422618
SANDVIK 860.1-1050-033A1-SDS2BM SC DRILLS CORODRILL 8420926
TITEX DC150-08-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618691
DORMER R4576.0 DRILL 6.00 MM 5980303
SANDVIK 860.1-1111-033A1-NMH10F SC DRILLS LONG AND MICRO 6253883
SANDVIK 460.1-1200-060A0-XM GC34 460 SOLID CARBIDE DRILL 6241161
TITEX A6181TFT-4 DRILL SOLID CARBIDE 5200215
SANDVIK 452.1-0417-044A0-CMH10F SC DRILLS CORODRILL 6010872