TITEX DC150-08-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618691
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-08-09.128A1-WJ30TA
Rubix:357A3658
Manufacturer :6618691
EAN:4031132370842

Technical specifications
| Drilling diameter | 9.128 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 80 mm |
Product details : TITEX DC150-08-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618691
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.3594in
Technical specifications
Attributes
| Drilling diameter | 9.128 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 80 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Angle of helix | 140 ° |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 273.33 excl. VAT
/ Each
£ 328.00 incl. VAT
- Usually arrives within 14 working days