"WALTER DC150-12-03.175A1 WJ30TA CARBIDE DRILL 0.125"" FL50MM 100MM OAL"
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-12-03.175A1-WJ30TA
Rubix:274A9329
Manufacturer :6618749
EAN:4031132371429

Technical specifications
| Drilling diameter | 3.175 mm |
|---|---|
| Total length | 92 mm |
| Length of cut | 54 mm |
Product details : "WALTER DC150-12-03.175A1 WJ30TA CARBIDE DRILL 0.125"" FL50MM 100MM OAL"
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.125in
Technical specifications
Attributes
| Drilling diameter | 3.175 mm |
|---|---|
| Total length | 92 mm |
| Length of cut | 54 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Ratio of diameter to length of drill hole | ≈ 1:29 (dc/l1 = 3,175/92) |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 225.32 excl. VAT
/ Each
£ 270.38 incl. VAT
- Usually arrives within 14 working days