Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-04.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618767
TITEX DC150-12-04.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618767
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-04.600A1-WJ30TA
rubix:
275A8045
manufacturer :
6618767
ean:
4031132371603
Technical specifications
Drilling diameter
4.7
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-12-04.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618767
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1811in
Technical specifications
Attributes
Drilling diameter
4.7
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287770
SANDVIK 860.1-0440-022A1-GMX1BM SC DRILLS CORODRILL 7781663
CUTLINE 892736 SCD03-03.10I0 CUPMM CARB DRILL 3.1MM W/O IC 3XD
SANDVIK 862.1-2500-225A1-GM X2BM 8173225
SANDVIK 860.1-0900-031A0-PMP1BM SC DRILLS CORODRILL 8150966
DOR R453 12.05 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-03-07.541A0-WJ30RE SOLID CARBIDE DRILL 6618117
SANDVIK R840-0300-30-A1A1220 SC DRILLS CORODRILL 5746788
SANDVIK 460.1-1000-075A1-XM GC34 460 SOLID CARBIDE DRILL 6422581
DOR CARB TIN CDX DRILL 8.7
SANDVIK 860.1-0990-031A1-PMP1BM SC DRILLS CORODRILL 8151327
CUTLINE 892816 SCD03-12.20I0 CUPMM CARB DRILL 12.2MM W/O IC 3XD
DORMER R45410.2 DRILL 10.20 MM 5979985
SANDVIK R840-0390-30-A0A1220 SC DRILLS CORODRILL 5747985
SANDVIK 860.1-1071-037A1-PMP1BM SC DRILLS CORODRILL 8151360