Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.541A0-WJ30RE SOLID CARBIDE DRILL 6618117
TITEX DC150-03-07.541A0-WJ30RE SOLID CARBIDE DRILL 6618117
Solid carbide twist drills
References
walter titex:
DC150-03-07.541A0-WJ30RE
rubix:
2592879
manufacturer :
6618117
ean:
4031132365114
Technical specifications
Drilling diameter
7.541
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.541A0-WJ30RE SOLID CARBIDE DRILL 6618117
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2969in
Technical specifications
Attributes
Drilling diameter
7.541
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4598.9 6719057
MITSUBCARB MS1350-SLA SOLID CARBIDE DRILLS MS LINE 90012582
SANDVIK R840-0740-70-A1A1220 SC DRILLS CORODRILL 5746965
SANDVIK 860.1-0310-025A1-GMX1BM SC DRILLS CORODRILL 7823892
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-15.000A1-WJ30RE
GUHRING 05511 006.500 RATIO DRILL/COOLING SOLID CARBIDE 6.500MM
GUHRING 05510 007.200 RATIO DRILL/COOLING SOLID CARBIDE 7.200MM
CUTLINE 893002 SCD05-08.50I1 CUPMM CARB DRILL 8.5 IC 5XD
DOR R453 23/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R4583.4 DRILL 3.40 MM 5981081
TITEX DC150-03-11.500A1-WJ30RE SOLID CARBIDE DRILL 6968839
SANDVIK R840-0320-50-A0A 1220 5747847
TITEX A1263-2 DRILLS SOLID CARBID TYPE N 5061136
TITEX DC150-03-13.100A0-WJ30RE SOLID CARBIDE DRILL 6618178
DORMER R4599.2 6719061