Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-06.500A1-WJ30TA SOLID CARBIDE DRILL 6618791
TITEX DC150-12-06.500A1-WJ30TA SOLID CARBIDE DRILL 6618791
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-06.500A1-WJ30TA
rubix:
259A4215
manufacturer :
6618791
ean:
4031132371849
Technical specifications
Drilling diameter
6.6
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-06.500A1-WJ30TA SOLID CARBIDE DRILL 6618791
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2559in
Technical specifications
Attributes
Drilling diameter
6.6
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-07.800D1-WJ30RE SOLID CARBIDE DRILL 7287738
SANDVIK 860.1-0610-024A0-PMP1BM SC DRILLS CORODRILL 8150911
SANDVIK 860.1-1120-053A1-PMP1BM SC DRILLS CORODRILL 8151377
SANDVIK 460.1-0855-043A1-XMGC34 SC DRILLS CORODRILL 460 6762749
SANDVIK 860.1-0437-035A1-GMX1BM SC DRILLS CORODRILL 7823906
SANDVIK 860.1-0590-019A1-PMP1BM SC DRILLS CORODRILL 8151181
SANDVIK 460.1-0730-022A1-XMGC34 SC DRILLS CORODRILL 460 6241260
SANDVIK R840-1180-30-A0A1220 SC DRILLS CORODRILL 5747586
DORMER R45714.5 DRILL 14.50 MM 5979088
SANDVIK 460.1-0357-011A1-XMGC34 SC DRILLS CORODRILL 460 6241214
SANDVIK 460.1-0437-022A0-XMGC34 SC DRILLS CORODRILL 460 6241078
TITEX DC150-12-05.556A1-WJ30TA SOLID CARBIDE DRILL 6618780
SANDVIK 460.1-1588-071A1-XMGC34 SC DRILLS CORODRILL 460 6241041
MITSUBCARB MS1370-SLK SOLID CARBIDE DRILLS MS LINE 90012587
SANDVIK 860.1-0450-023A1-GM X1BM 7781664