SANDVIK 460.1-0357-011A1-XMGC34 SC DRILLS CORODRILL 460 6241214


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0357-011A1-XMGC34
rubix:318A0092
manufacturer :6241214
brand logo
brand logo
Technical specifications
Drilling diameter3.57 mm
Total length62 mm
Length of cut11.2 mm
See all Specifications

Product details : SANDVIK 460.1-0357-011A1-XMGC34 SC DRILLS CORODRILL 460 6241214


Technical specifications


Attributes
Drilling diameter3.57 mm
Total length62 mm
Length of cut11.2 mm
Ratio of diameter to length of drill hole3,13725
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
  • Usually arrives within 14 working days