Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 6 mm |
---|---|
Total length | 99 mm |
Length of cut | 48.8 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 99 mm |
Length of cut | 48.8 mm |
Tip angle | 130 ° |
Internal cooling | yes |
Usually arrives within 14 working days