Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-08.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618810
TITEX DC150-12-08.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618810
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-08.200A1-WJ30TA
rubix:
275A8058
manufacturer :
6618810
ean:
4031132372037
Technical specifications
Drilling diameter
8.3
mm
Total length
180
mm
Product details
Technical specifications
Product details : TITEX DC150-12-08.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618810
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3228in
Technical specifications
Attributes
Drilling diameter
8.3
mm
Total length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-3.7 DRILLS SOLID CARBID TYPE N 5057862
MITSUBCARB MS0980-SLA SOLID CARBIDE DRILLS MS LINE 90012506
MITSUBCARB MS1270-SLA SOLID CARBIDE DRILLS MS LINE 90012574
CUTLINE 892952 SCD05-03.50I1 CUPMM CARB DRILL 3.5 IC 5XD
DORMER R45820.0 DRILL 20.00 MM 5981192
SANDVIK 860.1-0670-034A1-GMX1BM SC DRILLS CORODRILL 7781691
MITSUBCARB MS0330-SLA SOLID CARBIDE DRILLS MS LINE 90012342
SANDVIK 860.1-0455-027A1-PM P1BM 8151130
SANDVIK 860.1-1350-110A1-GMX1BM SC DRILLS CORODRILL 7781880
SANDVIK 460.1-0370-028A1-XMGC34 SC DRILLS CORODRILL 460 6422521
TITEX DC150-03-16.700A1-WJ30RE SOLID CARBIDE DRILL 6968880
DORMER R0236.2 R023 6.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403022
SANDVIK 861.1-0516-077A1-GM GC34 6151003
SANDVIK R840-0992-70-A1A1220 SC DRILLS CORODRILL 5747881
DORMER R0235.6 R023 5.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403016