Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-12.100A1-WJ30TA SOLID CARBIDE DRILL 6618846
TITEX DC150-12-12.100A1-WJ30TA SOLID CARBIDE DRILL 6618846
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-12.100A1-WJ30TA
rubix:
357A3702
manufacturer :
6618846
ean:
4031132372396
Technical specifications
Drilling diameter
12.1
mm
Total length
230
mm
Product details
Technical specifications
Product details : TITEX DC150-12-12.100A1-WJ30TA SOLID CARBIDE DRILL 6618846
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4764in
Technical specifications
Attributes
Drilling diameter
12.1
mm
Total length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
405.33
excl. VAT
/
Each
£
486.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1150-50-A1A 1220 5748448
CUTLINE 893094 SCD08-07.10I1 CUPMM - CARB. DRILL D7.1 INT. COOLING 8XD
SANDVIK 460.1-1370-103A1-XMGC34 SC DRILLS CORODRILL 460 6422605
SANDVIK 1K335-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213580
BOSCH 2608597679 DRILL BIT 6 X 90 X 150MM
GUHRING 05511 006.000 RATIO DRILL/COOLING SOLID CARBIDE 6.000MM
CUTLINE 892968 SCD05-05.10I1 CUPMM CARB DRILL 5.1 IC 5XD
SANDVIK 860.1-0940-076A1-SDS2BM SC DRILLS CORODRILL 8421293
SANDVIK 1K335-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213565
SANDVIK 861.1-0900-180A1-GMGC34 SC DRILLS LONG AND MICRO 6151097
TITEX DC150-03-16.300A1-WJ30RE SOLID CARBIDE DRILL 6968878
CUTLINE 892828 SCD03-15.20I0 CUPMM CARB DRILL 15.2MM W/O IC 3XD
DOR R454 7/32 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
CUTLINE 893024 SCD05-11.20I1 CUPMM CARB DRILL 11.2 IC 5XD
SANDVIK R840-1050-30-A0A1220 SC DRILLS CORODRILL 5747800