Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-12.600A1-WJ30TA SOLID CARBIDE DRILL 6618851
TITEX DC150-12-12.600A1-WJ30TA SOLID CARBIDE DRILL 6618851
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-12.600A1-WJ30TA
rubix:
357A3707
manufacturer :
6618851
ean:
4031132372440
Technical specifications
Drilling diameter
12.6
mm
Total length
230
mm
Product details
Technical specifications
Product details : TITEX DC150-12-12.600A1-WJ30TA SOLID CARBIDE DRILL 6618851
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4961in
Technical specifications
Attributes
Drilling diameter
12.6
mm
Total length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
405.33
excl. VAT
/
Each
£
486.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1429-072A0-XMGC34 SC DRILLS CORODRILL 460 6241177
CUTLINE 893023 SCD05-11.00I1 CUPMM CARB DRILL 11.0 IC 5XD
DORMER R4545/32 DRILL 5/32 INCH 5980068
GUHRING 05514 009.250 RATIO DRILL SOLID CARBIDE 9.250MM
DORMER R4595.6 6719016
CUTLINE 892898 SCD03-08.70I1 CUPMM CARB DRILL 8.7 IC 3XD
DORMER R0231.6 R023 1.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402976
SANDVIK 1K212-0580-XA 1730 DURA SOLID CARBIDE END MILL 8213379
TITEX DC150-05-04.400A0-WJ30TA SOLID CARBIDE DRILL 7462079
SANDVIK 860.1-0780-024A1-SDS2BM SC DRILLS CORODRILL 8420885
CUTLINE 892759 SCD03-05.40I0 CUPMM CARB DRILL 5.4MM W/O IC 3XD
DORMER R4543.5 DRILL 3.50 MM 5979868
CUTLINE 892955 SCD05-03.80I1 CUPMM CARB DRILL 3.8 IC 5XD
SANDVIK 861.1-0318-064A1-GMGC34 SC DRILLS LONG AND MICRO 6150936
TITEX A3289DPL-8.5 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5537193