Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.400A0-WJ30TA SOLID CARBIDE DRILL 7462079
TITEX DC150-05-04.400A0-WJ30TA SOLID CARBIDE DRILL 7462079
Solid carbide twist drills
References
walter titex:
DC150-05-04.400A0-WJ30TA
rubix:
2593192
manufacturer :
7462079
ean:
4031132422305
Technical specifications
Drilling diameter
4.4
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.400A0-WJ30TA SOLID CARBIDE DRILL 7462079
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1732in
Technical specifications
Attributes
Drilling diameter
4.4
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0810-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747263
SANDVIK 860.1-0635-032A1-GMX1BM SC DRILLS CORODRILL 7781687
CUTLINE 892908 SCD03-09.70I1 CUPMM CARB DRILL 9.7 IC 3XD
TITEX A4722-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5066307
TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703
DOR R453 8.05 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-08.100A0-WJ30TA SOLID CARBIDE DRILL 7462126
SANDVIK 860.1-1450-116A1-NM H10F 860 SOLID CARBIDE DRILL 6253724
TITEX DC150-05-07.300A0-WJ30TA SOLID CARBIDE DRILL 7462117
CUTLINE 892846 SCD03-03.50I1 CUPMM CARB DRILL 3.5 IC 3XD
MITSUBCARB MS1350-SLK SOLID CARBIDE DRILLS MS LINE 90012583
CUTLINE 892990 SCD05-07.30I1 CUPMM CARB DRILL 7.3 IC 5XD
SANDVIK 861.1-1111-033A1-GPGC34 SC DRILLS LONG AND MICRO 6151127
CUTLINE 892791 SCD03-08.60I0 CUPMM CARB DRILL 8.6MM W/O IC 3XD
TITEX DC150-03-11.600D0-WJ30RE SOLID CARBIDE DRILL 7287692