Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-14.288A1-WJ30TA DRILLS8-12 X DC PERFORM 6618857
TITEX DC150-12-14.288A1-WJ30TA DRILLS8-12 X DC PERFORM 6618857
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-14.288A1-WJ30TA
rubix:
275A8074
manufacturer :
6618857
ean:
4031132372501
Technical specifications
Drilling diameter
14.288
mm
Total length
260
mm
Product details
Technical specifications
Product details : TITEX DC150-12-14.288A1-WJ30TA DRILLS8-12 X DC PERFORM 6618857
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.5625in
Technical specifications
Attributes
Drilling diameter
14.288
mm
Total length
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
529.33
excl. VAT
/
Each
£
635.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0720-037A1-SM1210 SC DRILLS CORODRILL 7798318
SANDVIK R840-1250-50-A1A 1220 5747949
SANDVIK 460.1-1450-044A1-XM GC34 6241330
GUHRING 05510 010.200 RATIO DRILL/COOLING SOLID CARBIDE 10.200MM
CUTLINE 893002 SCD05-08.50I1 CUPMM CARB DRILL 8.5 IC 5XD
SANDVIK 460.1-1020-031A0-XM GC34 460 SOLID CARBIDE DRILL 6241443
TITEX A1263-6.7 DRILLS SOLID CARBID TYPE N 5061183
SANDVIK R840-0675-70-A1A 1220 5747177
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 8.7 855843
SANDVIK 860.1-0870-071A1-GMX1BM SC DRILLS CORODRILL 7781854
SANDVIK 860.1-0840-043A1-GMX1BM SC DRILLS CORODRILL 7781708
SANDVIK R840-1160-70-A1A1220 SC DRILLS CORODRILL 5748429
DOR R454 17/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-1050-053A1-PMP1BM SC DRILLS CORODRILL 8151353
SANDVIK 860.1-0880-028A0-GMX1BM SC DRILLS CORODRILL 7781608