SANDVIK R840-0710-50-A0A1220 SC DRILLS CORODRILL 5747447


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0710-50-A0A1220
rubix:317A1435
manufacturer :5747447
brand logo
brand logo
Technical specifications
Drilling diameter7.1 mm
Total length91 mm
Length of cut36.7 mm
See all Specifications

Product details : SANDVIK R840-0710-50-A0A1220 SC DRILLS CORODRILL 5747447


Technical specifications


Attributes
Drilling diameter7.1 mm
Total length91 mm
Length of cut36.7 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 128.00 excl. VAT
/ Each
£ 153.60 incl. VAT
  • Usually arrives within 14 working days