Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.175A1-WJ30RE SOLID CARBIDE DRILL 6968731
TITEX DC150-03-03.175A1-WJ30RE SOLID CARBIDE DRILL 6968731
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-03.175A1-WJ30RE
rubix:
2592709
manufacturer :
6968731
ean:
4031132392530
Technical specifications
Drilling diameter
3.175
mm
Total length
62
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.175A1-WJ30RE SOLID CARBIDE DRILL 6968731
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.125in
Technical specifications
Attributes
Drilling diameter
3.175
mm
Total length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0910-031A1-PMP1BM SC DRILLS CORODRILL 8151298
TITEX DC150-05-06.400A0-WJ30TA SOLID CARBIDE DRILL 7462106
SANDVIK R840-0455-50-A0A1220 SC DRILLS CORODRILL 5747319
TITEX DC150-05-09.200A1-WJ30RE SOLID CARBIDE DRILL 6618376
GUHRING 05510 003.970 RATIO DRILL/COOLING SOLID CARBIDE 3.970MM
CUTLINE 893102 SCD08-07.90I1 CUPMM - CARB. DRILL D7.9 INT. COOLING 8XD
SANDVIK 860.1-0610-019A1-SDS2BM SC DRILLS CORODRILL 8420864
SEALEY SDS8X110 SDS PLUS DRILL BIT 8 X 110MM
SANDVIK R840-1071-70-A1A1220 SC DRILLS CORODRILL 5748766
GUHRING 05515 007.140 RATIO DRILL SOLID CARBIDE 7.140MM
TITEX A1263-7.4 DRILLS SOLID CARBID TYPE N 5061190
SANDVIK R840-1410-30-A1A 1220 5748496
MITSUBCARB MS0880-SLK SOLID CARBIDE DRILLS MS LINE 90012491
DORMER R4586.5 DRILL 6.50 MM 5980342
SANDVIK 460.1-1667-075A0-XMGC34 SC DRILLS CORODRILL 460 6241191