Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SEALEY SDS8X110 SDS PLUS DRILL BIT 8 X 110MM
SEALEY SDS8X110 SDS PLUS DRILL BIT 8 X 110MM
SDS8X110 WORKSAFE SDS PLUS DRILL BIT 8 X 110MM
References
sealey:
SDS8X110
rubix:
383A6559
manufacturer :
SDS8X110
ean:
5055111202176
Product details
Technical specifications
Product details : SEALEY SDS8X110 SDS PLUS DRILL BIT 8 X 110MM
• Superior quality SDS Plus drill bit suitable for a variety of applications. • Drills are fully hardened and ground. • Model No. SDS8X110
Strengths
Worksafe® SDS Plus Drill Bit 8 x 110mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK 860.1-0680-035A1-GMX1BM SC DRILLS CORODRILL 7781693
SANDVIK 861.1-0480-058A1-GMGC34 SC DRILLS LONG AND MICRO 6150992
GUHRING 05515 007.140 RATIO DRILL SOLID CARBIDE 7.140MM
DOR CARBIDE DRILL 8.0
TITEX DC150-05-05.000A0-WJ30TA SOLID CARBIDE DRILL 7462087
SANDVIK 460.1-0590-030A1-XMGC34 SC DRILLS CORODRILL 460 6762728
SANDVIK 860.1-1050-052A1-GMX1BM SC DRILLS CORODRILL 7781728
TITEX DC150-03-10.200D0-WJ30RE SOLID CARBIDE DRILL 7287680
DORMER R4583.73 DRILL 3.730 MM 5981095
TITEX DC150-05-16.000A0-WJ30TA SOLID CARBIDE DRILL 7462186
SANDVIK R840-0470-30-A0A 1220 5747286
DOR R453 5.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
DORMER R457N30 5979343
DORMER R45410.0 DRILL 10.00 MM 5979978
SANDVIK R840-0670-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747173