Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-14 DRILL SOLID CARBIDE TYPE N 5057826
TITEX A1166-14 DRILL SOLID CARBIDE TYPE N 5057826
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-14
rubix:
246A8104
manufacturer :
5057826
ean:
4031132237008
Technical specifications
Drilling diameter
14
mm
Total length
107
mm
Length of cut
66
mm
Product details
Technical specifications
Product details : TITEX A1166-14 DRILL SOLID CARBIDE TYPE N 5057826
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
107
mm
Length of cut
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
230.09
excl. VAT
/
Each
£
276.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 15/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX A1263-8.3 DRILLS SOLID CARBID TYPE N 5061199
SANDVIK 860.1-0990-046A1-SM 1210 7782512
TITEX DC150-03-05.600A1-WJ30RE SOLID CARBIDE DRILL 6968766
SANDVIK R840-0420-30-A1A 1220 5747111
SANDVIK 460.1-1500-045A0-XMGC34 SC DRILLS CORODRILL 460 6241480
TITEX DC150-03-08.800D0-WJ30RE SOLID CARBIDE DRILL 7287672
CUTLINE 892775 SCD03-07.00I0 CUPMM CARB DRILL 7.0MM W/O IC 3XD
TITEX DC150-12-17.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618864
SANDVIK R840-0860-70-A1A1220 SC DRILLS CORODRILL 5748244
TITEX DC150-05-05.556A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462095
TITEX DC150-03-03.250A1-WJ30RE SOLID CARBIDE DRILL 6968733
SANDVIK 452.1-0483-044A0-CMH10F SC DRILLS CORODRILL 6010874
TITEX A1166-11 DRILLS SOLID CARBID TYPE N 5057796
SANDVIK 860.1-0300-009A1-NMH10F SC DRILLS LONG AND MICRO 6253846