Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.922A1-WJ30RE SOLID CARBIDE DRILL 6968820
TITEX DC150-03-09.922A1-WJ30RE SOLID CARBIDE DRILL 6968820
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-09.922A1-WJ30RE
rubix:
2592961
manufacturer :
6968820
ean:
4031132393421
Technical specifications
Drilling diameter
9.922
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.922A1-WJ30RE SOLID CARBIDE DRILL 6968820
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.3906in
Technical specifications
Attributes
Drilling diameter
9.922
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.22
excl. VAT
/
Each
£
84.26
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892900 SCD03-08.90I1 CUPMM CARB DRILL 8.9 IC 3XD
SANDVIK R840-1250-50-A1A 1220 5747949
DOR R454 4.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0952-030A1-SDS2BM SC DRILLS CORODRILL 8420911
TITEX DC150-08-07.800A1-WJ30TA SOLID CARBIDE DRILL 6618674
SANDVIK 860.1-1200-038A1-SDS2BM SC DRILLS CORODRILL 8420944
CUTLINE 892775 SCD03-07.00I0 CUPMM CARB DRILL 7.0MM W/O IC 3XD
TITEX DC150-08-10.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618709
CUTLINE 893119 SCD08-09.60I1 CUPMM - CARB. DRILL D9.6 INT. COOLING 8XD
DORMER R45915/64 6719020
SANDVIK 860.1-0845-026A1-SDS2BM SC DRILLS CORODRILL 8420895
TITEX DC150-03-10.900D0-WJ30RE SOLID CARBIDE DRILL 7287686
GUHRING 05515 003.000 RATIO DRILL SOLID CARBIDE 3.000 MM 5XD DIN 6537L
CUTLINE 892831 SCD03-16.00I0 CUPMM CARB DRILL 16.0MM W/O IC 3XD
SANDVIK 460.1-0320-016A1-XM GC34 SOLID CARBIDE DRILL 6240913