Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-14.600A1-WJ30RE SOLID CARBIDE DRILL 6968868
TITEX DC150-03-14.600A1-WJ30RE SOLID CARBIDE DRILL 6968868
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-14.600A1-WJ30RE
rubix:
2593089
manufacturer :
6968868
ean:
4031132393902
Technical specifications
Drilling diameter
14.6
mm
Total length
115
mm
Product details
Technical specifications
Product details : TITEX DC150-03-14.600A1-WJ30RE SOLID CARBIDE DRILL 6968868
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.5748in
Technical specifications
Attributes
Drilling diameter
14.6
mm
Total length
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.86
excl. VAT
/
Each
£
205.03
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0516-016A1-GMX1BM SC DRILLS CORODRILL 7781433
SANDVIK 460.1-1627-081A1-XMGC34 SC DRILLS CORODRILL 460 6241043
TITEX DC150-05-05.500A1-WJ30RE SOLID CARBIDE DRILL 6618327
TITEX A1263-7.7 DRILLS SOLID CARBID TYPE N 5061193
TITEX A3382XPL-6.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834245
CUTLINE 893002 SCD05-08.50I1 CUPMM CARB DRILL 8.5 IC 5XD
TITEX DC150-03-10.100D0-WJ30RE SOLID CARBIDE DRILL 7287679
SANDVIK 1K313-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213434
DORMER R02312.0 R023 12 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403065
GUHRING 05515 009.900 RATIO DRILL SOLID CARBIDE 9.900MM
SANDVIK 460.1-0900-027A1-XM GC34 460 SOLID CARBIDE DRILL 6241281
MITSUBCARB MS0620-SLK SOLID CARBIDE DRILLS MS LINE 90012431
SANDVIK R840-1750-30-A0A1220 SC DRILLS CORODRILL 5747970
DORMER R4571/8 DRILL 1/8 INCH 5979015
SANDVIK 1K313-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213446