Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287721
TITEX DC150-03-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287721
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-03.700D1-WJ30RE
rubix:
2592736
manufacturer :
7287721
ean:
4031132400860
Technical specifications
Drilling diameter
3.7
mm
Total length
62
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287721
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1457in
Technical specifications
Attributes
Drilling diameter
3.7
mm
Total length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45411.6 DRILL 11.60 MM 5980018
TITEX DC150-03-14.000D1-WJ30RE SOLID CARBIDE DRILL 7287755
SANDVIK 860.1-0800-038A0-GMX1BM SC DRILLS CORODRILL 7781790
TITEX DC150-08-07.600A1-WJ30TA SOLID CARBIDE DRILL 6618672
SANDVIK 860.1-1045-053A1-PMP1BM SC DRILLS CORODRILL 8151351
GUHRING 05515 005.000 RATIO DRILL SOLID CARBIDE 5.000 MM 5XD DIN 6537L
DOR R454 3/16 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 861.1-0516-103A1-GM GC34 6151004
SANDVIK R840-0690-50-A1A1220 SC DRILLS CORODRILL 5747459
CUTLINE 892997 SCD05-08.00I1 CUPMM CARB DRILL 8.0 IC 5XD
GUHRING 05511 007.940 RATIO DRILL/COOLING SOLID CARBIDE 7.940MM
DOR R453 15.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
GUHRING 05510 008.400 RATIO DRILL/COOLING SOLID CARBIDE 8.400MM
SANDVIK 460.1-0320-016A0-XM GC34 SOLID CARBIDE DRILL 6241064
DORMER R0237.0 R023 7.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403030