Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.000D1-WJ30RE SOLID CARBIDE DRILL 7287723
TITEX DC150-03-04.000D1-WJ30RE SOLID CARBIDE DRILL 7287723
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-04.000D1-WJ30RE
rubix:
2592749
manufacturer :
7287723
ean:
4031132400884
Technical specifications
Drilling diameter
4
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.000D1-WJ30RE SOLID CARBIDE DRILL 7287723
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1575in
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
DOR R454 8.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-12-11.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618842
TITEX DC150-12-03.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618758
SANDVIK 460.1-0910-046A0-XMGC34 SC DRILLS CORODRILL 460 6241132
DORMER R45923/64 6719060
DORMER R458N24 5980204
DORMER R458N23 5980201
MITSUBCARB MS0800-SLK SOLID CARBIDE DRILLS MS LINE 90012471
TITEX A1163-6.9 DRILLS SOLID CARBID TYPE N 5057598
GUHRING 05514 007.600 RATIO DRILL SOLID CARBIDE 7.600MM
SANDVIK 860.1-0680-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781454
DORMER R45717.0 DRILL 17.00 MM 5979215
TITEX DC150-03-14.500A1-WJ30RE SOLID CARBIDE DRILL 6968867
SANDVIK 860.1-1580-062A1-PMP1BM SC DRILLS CORODRILL 8151463
SANDVIK R840-0357-50-A1A1220 SC DRILLS CORODRILL 5747322