Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.500D1-WJ30RE SOLID CARBIDE DRILL 7287726
TITEX DC150-03-04.500D1-WJ30RE SOLID CARBIDE DRILL 7287726
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-04.500D1-WJ30RE
rubix:
2592767
manufacturer :
7287726
ean:
4031132400914
Technical specifications
Drilling diameter
4.5
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.500D1-WJ30RE SOLID CARBIDE DRILL 7287726
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1772in
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-08.500D1-WJ30RE SOLID CARBIDE DRILL 7287823
SANDVIK 860.1-1050-037A0-PMP1BM SC DRILLS CORODRILL 8150994
SANDVIK 860.1-0870-027A1-SDS2BM SC DRILLS CORODRILL 8420899
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-06.000A1-WJ30RE
DORMER R0233.2 R023 3.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402992
SANDVIK R840-1071-50-A1A1220 SC DRILLS CORODRILL 5748760
SANDVIK 460.1-0913-027A1-XMGC34 SC DRILLS CORODRILL 460 6241283
TITEX DC150-03-14.800A0-WJ30RE SOLID CARBIDE DRILL 6618187
TITEX DC150-03-10.800A1-WJ30RE SOLID CARBIDE DRILL 6968831
TITEX DC150-05-14.100D1-WJ30RE SOLID CARBIDE DRILL 7287868
TITEX A1263-1 DRILLS SOLID CARBID TYPE N 5061117
DORMER R4576.5 DRILL 6.50 MM 5980327
CUTLINE 893134 SCD08-12.20I1 CUPMM - CARB. DRILL D12.2 INT. COOLING 8X
CUTLINE 843321 CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 10.2
SANDVIK 460.1-0500-038A1-XM GC34 460 SOLID CARBIDE DRILL 6422534