Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.100D1-WJ30RE SOLID CARBIDE DRILL 7287868
TITEX DC150-05-14.100D1-WJ30RE SOLID CARBIDE DRILL 7287868
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-14.100D1-WJ30RE
rubix:
2593482
manufacturer :
7287868
ean:
4031132402321
Technical specifications
Drilling diameter
14.1
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.100D1-WJ30RE SOLID CARBIDE DRILL 7287868
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5551in
Technical specifications
Attributes
Drilling diameter
14.1
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4583/16 DRILL 3/16 INCH 5981103
SANDVIK 860.1-0930-044A1-GMX1BM SC DRILLS CORODRILL 7781714
TITEX DC150-03-08.100A1-WJ30RE SOLID CARBIDE DRILL 6968797
SANDVIK 860.1-0370-016A0-PMP1BM SC DRILLS CORODRILL 8150862
SANDVIK 860.1-0760-024A1-GMX1BM SC DRILLS CORODRILL 7781464
SANDVIK 460.1-0680-034A1-XM GC34 460 SOLID CARBIDE DRILL 6240958
SANDVIK 860.1-0317-016A1-PMP1BM SC DRILLS CORODRILL 8151071
TITEX DC150-03-16.500D0-WJ30RE SOLID CARBIDE DRILL 7287710
SANDVIK 460.1-0980-049A0-XMGC34 SC DRILLS CORODRILL 460 6241140
SANDVIK R840-1389-50-A1A1220 SC DRILLS CORODRILL 5748799
DOR R453 9/16 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0450-037A1-PMP1BM SC DRILLS CORODRILL 8151128
DORMER R45814.8 DRILL 14.80 MM 5980468
MITSUBCARB MS0410-SSK SOLID CARBIDE DRILLS MS LINE 90012373
SANDVIK 860.1-0980-031A0-PMP1BM SC DRILLS CORODRILL 8150980