Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287730
TITEX DC150-03-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287730
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-05.300D1-WJ30RE
rubix:
2592799
manufacturer :
7287730
ean:
4031132400952
Technical specifications
Drilling diameter
5.3
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287730
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2087in
Technical specifications
Attributes
Drilling diameter
5.3
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-09.400D1-WJ30RE SOLID CARBIDE DRILL 7287831
SANDVIK 862.1-2500-225A1-GM X2BM 8173225
MITSUBCARB MS0420-SLA SOLID CARBIDE DRILLS MS LINE 90012374
SANDVIK 860.1-1300-041A1-SDS2BM SC DRILLS CORODRILL 8420954
TITEX DC150-03-10.800A0-WJ30RE SOLID CARBIDE DRILL 6618156
DOR R454 12.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R0234.9 R023 4.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403009
TITEX DC150-03-12.303A0-WJ30RE SOLID CARBIDE DRILL 6618173
SANDVIK 860.1-0317-021A1-PMP1BM SC DRILLS CORODRILL 8151072
SANDVIK 861.1-1111-222A1-GMGC34 SC DRILLS LONG AND MICRO 6151130
SANDVIK R840-0913-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748334
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-08.000A1-WJ30RE
SANDVIK 860.1-1230-098A1-NM H10F 6253756
SANDVIK 860.1-0950-030A1-SDS2BM SC DRILLS CORODRILL 8420910
TITEX DC150-03-09.900A1-WJ30RE SOLID CARBIDE DRILL 6968819