Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-12.303A0-WJ30RE SOLID CARBIDE DRILL 6618173
TITEX DC150-03-12.303A0-WJ30RE SOLID CARBIDE DRILL 6618173
Solid carbide twist drills
References
walter titex:
DC150-03-12.303A0-WJ30RE
rubix:
2593045
manufacturer :
6618173
ean:
4031132365671
Technical specifications
Drilling diameter
12.303
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-12.303A0-WJ30RE SOLID CARBIDE DRILL 6618173
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4844in
Technical specifications
Attributes
Drilling diameter
12.303
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.28
excl. VAT
/
Each
£
129.94
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3367-4.5 DRILLS SC BSX ALPHAJET ALPHA44 5063674
TITEX DC150-03-11.509A1-WJ30RE SOLID CARBIDE DRILL 6968840
MITSUBCARB MS0330-SSK SOLID CARBIDE DRILLS MS LINE 90012345
CUTLINE 893083 SCD08-06.00I1 CUPMM CARB DRILL 6.0 IC 8XD
CUTLINE 892793 SCD03-08.80I0 CUPMM CARB DRILL 8.8MM W/O IC 3XD
DORMER R458N29 5980221
TITEX DC150-05-05.953A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462100
SANDVIK 860.1-1000-030A1-NM H10F 6253800
TITEX DC150-05-05.900D1-WJ30RE SOLID CARBIDE DRILL 7287796
TITEX DC150-05-12.000A0-WJ30TA SOLID CARBIDE DRILL 7462167
SANDVIK R840-1300-50-A1A1220 SC DRILLS CORODRILL 5748572
DOR R453 17.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DOR CARB TIN CDX DRILL 16.0
SANDVIK 861.1-0556-067A1-GMGC34 SC DRILLS LONG AND MICRO 6151013
TITEX DC150-05-15.600D1-WJ30RE SOLID CARBIDE DRILL 7287879