Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287743
TITEX DC150-03-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287743
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-09.000D1-WJ30RE
rubix:
2592934
manufacturer :
7287743
ean:
4031132401089
Technical specifications
Drilling diameter
9
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287743
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3543in
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.31
excl. VAT
/
Each
£
86.77
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 452.4-0510-045A0-CMH10F SC DRILLS CORODRILL 7516200
SANDVIK 860.1-0360-016A0-PMP1BM SC DRILLS CORODRILL 8150860
SANDVIK 860.1-0590-030A0-GMX1BM SC DRILLS CORODRILL 7781778
TITEX DC150-03-10.200A1-WJ30RE SOLID CARBIDE DRILL 6968823
TITEX DC150-12-10.000A1-WJ30TA SOLID CARBIDE DRILL 6618828
SANDVIK 860.1-1080-052A0-GMX1BM SC DRILLS CORODRILL 7781803
DORMER R458N7 5980247
DORMER R45816.0 DRILL 16.00 MM 5980496
GUHRING 05510 004.650 RATIO DRILL/COOLING SOLID CARBIDE 4.650MM
TITEX DC150-03-14.000A0-WJ30RE SOLID CARBIDE DRILL 6618182
SANDVIK R840174630A1A1220 DELTA -C DRIVE
GUHRING 05515 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
DORMER R0231.9 R023 1.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402979
SANDVIK R840-0436-50-A1A1220 SC DRILLS CORODRILL 5747090
TITEX A1163-1.4 DRILLS SOLID CARBID TYPE N 5057537