TITEX A1163-1.4 DRILLS SOLID CARBID TYPE N 5057537
Solid carbide twist drill bit
See technical informationReferences
Walter Titex:A1163-1.4
Rubix:276A2387
Manufacturer :5057537
EAN:4031132019673

Technical specifications
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 9 mm |
Product details : TITEX A1163-1.4 DRILLS SOLID CARBID TYPE N 5057537
Type N
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 9 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Usually arrives within 14 working days