Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287768
TITEX DC150-05-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287768
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.300D1-WJ30RE
rubix:
2593157
manufacturer :
7287768
ean:
4031132401331
Technical specifications
Drilling diameter
3.3
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.300D1-WJ30RE SOLID CARBIDE DRILL 7287768
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1299in
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45710.2 DRILL 10.20 MM 5979023
SANDVIK 861.1-0840-101A1-GMGC34 SC DRILLS LONG AND MICRO 6151085
SANDVIK 860.1-1240-040A0-PMP1BM SC DRILLS CORODRILL 8151024
SANDVIK 860.1-0400-027A1-PMP1BM SC DRILLS CORODRILL 8151109
GUHRING 05514 005.500 RATIO DRILL SOLID CARBIDE 5.500MM
SANDVIK R840-0450-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5747106
DORMER CARBIDE DRILL 20.0
SANDVIK 460.1-0318-016A0-XMGC34 SC DRILLS CORODRILL 460 6241063
SANDVIK R840-0310-30-A1A1220 SC DRILLS CORODRILL 5746803
SANDVIK 460.1-0516-026A0-XMGC34 SC DRILLS CORODRILL 460 6241088
GUHRING 05510 013.800 RATIO DRILL/COOLING SOLID CARBIDE 13.800MM
DOR R454 8.2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0840-080A1-PMP1BM SC DRILLS CORODRILL 8151276
DORMER R4537.0 DRILL 7.00 MM 5978968
DORMER R5205.0 STUB DRILL 5.00 MM 5981242