Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0990-029A1-GM X1BM SOLID CARBIDE DRILL 7781489
SANDVIK 860.1-0990-029A1-GM X1BM SOLID CARBIDE DRILL 7781489
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0990-029A1-GM X1BM
rubix:
260A1791
manufacturer :
7781489
ean:
7323224674851
Product details
Technical specifications
Product details : SANDVIK 860.1-0990-029A1-GM X1BM SOLID CARBIDE DRILL 7781489
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.80
excl. VAT
/
Each
£
164.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4586.9 DRILL 6.90 MM 5980353
DORMER R45719/64 DRILL 19/64 INCH 5979192
GUHRING 05510 007.800 RATIO DRILL/COOLING SOLID CARBIDE 7.800MM
GUHRING 05515 007.540 RATIO DRILL SOLID CARBIDE 7.540MM
SANDVIK 860.1-0730-022A1-NMH10F SC DRILLS LONG AND MICRO 6253880
MITSUBCARB MS0870-SSA SOLID CARBIDE DRILLS MS LINE 90012488
SANDVIK R840-0530-50-A1A1220 SC DRILLS CORODRILL 5747410
DOR R453 5.6 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
DORMER R4574.05 DRILL 4.05 MM 5979287
TITEX A3367-12 DRILLS SC BSX ALPHAJET ALPHA44 5063651
SANDVIK R840-1010-50-A1A1220 SC DRILLS CORODRILL 5748109
DORMER R45812.8 DRILL 12.80 MM 5980433
TITEX A1263-11.2 DRILLS SOLID CARBID TYPE N 5061132
TITEX DC150-05-10.100A0-WJ30TA SOLID CARBIDE DRILL 7462151
TITEX DC150-05-11.113A0-WJ30TA SOLID CARBIDE DRILL 7462162