SANDVIK 1K335-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213570
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K335-1000-050-XD 1730
Rubix:254A4756
Manufacturer :8213570
EAN:7323226617399


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 30 mm |
Product details : SANDVIK 1K335-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213570
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.33 |
| Angle of helix | 36 ° |
| Cutting material | solid carbide |
| Tip angle | 30 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 104.25 excl. VAT
/ Each
£ 125.10 incl. VAT
- Usually arrives within 14 working days