Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287827
TITEX DC150-05-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287827
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-09.000D1-WJ30RE
rubix:
2593347
manufacturer :
7287827
ean:
4031132401911
Technical specifications
Drilling diameter
9
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.000D1-WJ30RE SOLID CARBIDE DRILL 7287827
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3543in
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.38
excl. VAT
/
Each
£
108.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0520-016A0-XM GC34 SOLID CARBIDE DRILL 6241388
SANDVIK 860.1-0680-055A1-GM X1BM 7781837
SANDVIK 860.1-0950-031A0-PMP1BM SC DRILLS CORODRILL 8150974
SANDVIK 860.1-1375-040A1-PMP1BM SC DRILLS CORODRILL 8151437
SANDVIK R840-0920-30-A1A1220 SC DRILLS CORODRILL 5748376
SANDVIK R840-0820-50-A1A 1220 5747243
TITEX DC150-05-08.100A1-WJ30RE SOLID CARBIDE DRILL 6618362
SANDVIK 861.1-0675-101A1-GM GC34 6151044
SANDVIK 860.1-0350-028A1-NM H10F 6253749
GUHRING 05515 009.920 RATIO DRILL SOLID CARBIDE 9.920MM
TITEX A1163-9.7 DRILLS SOLID CARBID TYPE N 5057626
GUHRING 05511 007.800 RATIO DRILL/COOLING SOLID CARBIDE 7.800MM
SANDVIK 861.1-1040-125A1-GMGC34 SC DRILLS LONG AND MICRO 6151117
TITEX DC150-12-04.800A1-WJ30TA SOLID CARBIDE DRILL 6618770
SANDVIK 860.1-1240-039A1-SDS2BM SC DRILLS CORODRILL 8420948