SANDVIK R840-0820-50-A1A 1220 5747243


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0820-50-A1A1220
rubix:288A4102
manufacturer :5747243
brand logo
brand logo
Technical specifications
Drilling diameter8.2 mm
Total length103 mm
Length of cut42.4 mm
See all Specifications

Product details : SANDVIK R840-0820-50-A1A 1220 5747243


Technical specifications


Attributes
Drilling diameter8.2 mm
Total length103 mm
Length of cut42.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 184.00 excl. VAT
/ Each
£ 220.80 incl. VAT
  • Usually arrives within 14 working days