Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.400D1-WJ30RE SOLID CARBIDE DRILL 7287858
TITEX DC150-05-12.400D1-WJ30RE SOLID CARBIDE DRILL 7287858
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.400D1-WJ30RE
rubix:
2593449
manufacturer :
7287858
ean:
4031132402222
Technical specifications
Drilling diameter
12.4
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.400D1-WJ30RE SOLID CARBIDE DRILL 7287858
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4882in
Technical specifications
Attributes
Drilling diameter
12.4
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.88
excl. VAT
/
Each
£
201.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0380-SLA SOLID CARBIDE DRILLS MS LINE 90012358
TITEX DC150-05-05.550D1-WJ30RE SOLID CARBIDE DRILL 7287792
SANDVIK 860.1-1380-112A1-GMX1BM SC DRILLS CORODRILL 7781881
CUTLINE 893005 SCD05-08.80I1 CUPMM CARB DRILL 8.8 IC 5XD
TITEX DC150-03-11.200A0-WJ30RE SOLID CARBIDE DRILL 6618160
TITEX DC150-03-15.800A1-WJ30RE SOLID CARBIDE DRILL 6968875
SANDVIK R840-0860-30-A0A1220 SC DRILLS CORODRILL 5748305
DORMER R4588.4 DRILL 8.40 MM 5980409
DORMER R4593.6 6718991
DOR R453 4.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
TITEX DC150-03-08.600A0-WJ30RE SOLID CARBIDE DRILL 6618130
DORMER R4549.5 DRILL 9.50 MM 5979376
SANDVIK R840-0690-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747206
SANDVIK 860.1-1032-032A1-SM1210 SC DRILLS CORODRILL 7782471
SANDVIK 860.1-0675-055A1-PMP1BM SC DRILLS CORODRILL 8151216