Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-16.500D0-WJ30RE SOLID CARBIDE DRILL 7287710
TITEX DC150-03-16.500D0-WJ30RE SOLID CARBIDE DRILL 7287710
Solid carbide twist drills
References
walter titex:
DC150-03-16.500D0-WJ30RE
rubix:
2593116
manufacturer :
7287710
ean:
4031132400754
Technical specifications
Drilling diameter
16.5
mm
Total length
123
mm
Product details
Technical specifications
Product details : TITEX DC150-03-16.500D0-WJ30RE SOLID CARBIDE DRILL 7287710
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6496in
Technical specifications
Attributes
Drilling diameter
16.5
mm
Total length
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.78
excl. VAT
/
Each
£
221.74
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DOR R454 4.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-08-12.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618726
DORMER R45847/64 DRILL 47/64 INCH 5981170
SANDVIK 860.1-0670-040A1-PMP1BM SC DRILLS CORODRILL 8151212
DORMER R4589.0 DRILL 9.00 MM 5980425
TITEX DC150-05-07.800A0-WJ30TA SOLID CARBIDE DRILL 7462122
SANDVIK 460.1-1191-036A1-XMGC34 SC DRILLS CORODRILL 460 6241311
SANDVIK 460.1-1072-054A0-XM GC34 460 SOLID CARBIDE DRILL 6241151
SANDVIK 860.1-0580-017A1-SM 1210 7574705
SANDVIK 460.1-1180-035A1-XM GC34 6241310
SANDVIK 460.1-0410-012A0-XMGC34 SC DRILLS CORODRILL 460 6241374
DOR R457 5.2 S/CARBIDE TIALN MPX STP SHNKC/FEED S/S X3D DRILL
DOR R454 25/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-1667-30-A1A 1220 5748639
SANDVIK 863.1-1114-043A1-NH10F SC DRILLS CORODRILL 6882098