Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.300D1-WJ30RE SOLID CARBIDE DRILL 7287870
TITEX DC150-05-14.300D1-WJ30RE SOLID CARBIDE DRILL 7287870
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-14.300D1-WJ30RE
rubix:
2593488
manufacturer :
7287870
ean:
4031132402345
Technical specifications
Drilling diameter
14.3
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.300D1-WJ30RE SOLID CARBIDE DRILL 7287870
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.563in
Technical specifications
Attributes
Drilling diameter
14.3
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 01131 008.000 GT80/P2000 HSCO DRILLS 9011310080000
MITSUBCARB MS0510-SLA SOLID CARBIDE DRILLS MS LINE 90012398
SANDVIK 860.1-0770-038A1-GMX1BM SC DRILLS CORODRILL 8008999
CUTLINE 892951 SCD05-03.40I1 CUPMM CARB DRILL 3.4 IC 5XD
TITEX DC150-05-15.100A1-WJ30RE SOLID CARBIDE DRILL 6618446
SANDVIK 860.1-0400-020A0-GMX1BM SC DRILLS CORODRILL 7781765
TITEX DC150-03-11.100A1-WJ30RE SOLID CARBIDE DRILL 6968834
TITEX DC150-12-10.300A1-WJ30TA SOLID CARBIDE DRILL 6618831
SANDVIK R840-0345-50-A1A1220 SC DRILLS CORODRILL 5747839
TITEX DC150-03-05.200A0-WJ30RE SOLID CARBIDE DRILL 6618087
DORMER R45916.0 6719109
SANDVIK 860.1-1429-044A1-PMP1BM SC DRILLS CORODRILL 8151448
DORMER R4596.2 6719023
TITEX DC150-03-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287719
TITEX DC150-03-03.500A0-WJ30RE SOLID CARBIDE DRILL 6618064