Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-10.300A1-WJ30TA SOLID CARBIDE DRILL 6618831
TITEX DC150-12-10.300A1-WJ30TA SOLID CARBIDE DRILL 6618831
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-10.300A1-WJ30TA
rubix:
259A4195
manufacturer :
6618831
ean:
4031132372242
Technical specifications
Drilling diameter
10.3
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-10.300A1-WJ30TA SOLID CARBIDE DRILL 6618831
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4055in
Technical specifications
Attributes
Drilling diameter
10.3
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4575.05 DRILL 5.05 MM 5980440
TITEX DC150-03-16.500D0-WJ30RE SOLID CARBIDE DRILL 7287710
SANDVIK 860.1-0470-038A1-GMX1BM SC DRILLS CORODRILL 7823909
TITEX A6489DPP-10.2 DRILL, SOLID CARBIDE 5834615
SANDVIK 861.1-0714-086A1-GMGC34 SC DRILLS LONG AND MICRO 6151058
TITEX DC150-03-08.500D0-WJ30RE SOLID CARBIDE DRILL 7287669
DORMER R0239.3 R023 9.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403053
SANDVIK 860.1-0990-031A1-PMP1BM SC DRILLS CORODRILL 8151327
TITEX DC150-03-06.747A1-WJ30RE SOLID CARBIDE DRILL 6968780
SANDVIK 452.C1-0480-130T-CCD10 SC DRILLS CORODRILL 6010898
TITEX A1166-6.6 DRILL SOLID CARBIDE TYPE N 5057891
MITSUBCARB MS0570-SSA SOLID CARBIDE DRILLS MS LINE 90012416
SANDVIK 860.1-0560-045A1-GMX1BM SC DRILLS CORODRILL 7781824
ISCAR SCCD-103-056-120APS IC908 DRILL 3 FLUTE
SANDVIK 860.1-0850-027A1-GM X1BM 7781474