Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.600D1-WJ30RE SOLID CARBIDE DRILL 7287872
TITEX DC150-05-14.600D1-WJ30RE SOLID CARBIDE DRILL 7287872
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-14.600D1-WJ30RE
rubix:
2593493
manufacturer :
7287872
ean:
4031132402369
Technical specifications
Drilling diameter
14.6
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.600D1-WJ30RE SOLID CARBIDE DRILL 7287872
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5748in
Technical specifications
Attributes
Drilling diameter
14.6
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1280-096A1-XMGC34 SC DRILLS CORODRILL 460 6422600
SANDVIK R840-0873-50-A1A1220 SC DRILLS CORODRILL 5747880
SANDVIK 460.1-0300-023A1-XM GC34 6422503
TITEX A1263-7.9 DRILLS SOLID CARBID TYPE N 5061195
SANDVIK 860.1-1030-052A0-GMX1BM SC DRILLS CORODRILL 7781800
CUTLINE 892925 SCD03-13.00I1 CUPMM CARB DRILL 13.0 IC 3XD
TITEX DC150-08-04.100A1-WJ30TA SOLID CARBIDE DRILL 6618628
SANDVIK 860.1-1600-130A1-GMX1BM SC DRILLS CORODRILL 7781883
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-07.000A1-WJ30RE
SANDVIK R840-0650-70-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748223
TITEX DC150-03-03.500D1-WJ30RE SOLID CARBIDE DRILL 7287720
SANDVIK R840-0790-70-A1A1220 SC DRILLS CORODRILL 5748536
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-11.000A1-WJ30RE
SANDVIK 860.1-1280-104A1-GMX1BM SC DRILLS CORODRILL 7781878
SANDVIK 860.1-1475-044A1-NMH10F SC DRILLS LONG AND MICRO 6253825