Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-15.500D1-WJ30RE SOLID CARBIDE DRILL 7287878
TITEX DC150-05-15.500D1-WJ30RE SOLID CARBIDE DRILL 7287878
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-15.500D1-WJ30RE
rubix:
2593509
manufacturer :
7287878
ean:
4031132402420
Technical specifications
Drilling diameter
15.5
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-15.500D1-WJ30RE SOLID CARBIDE DRILL 7287878
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6102in
Technical specifications
Attributes
Drilling diameter
15.5
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 007.540 RATIO DRILL/COOLING SOLID CARBIDE 7.540MM
SANDVIK 860.1-0750-038A1-GMX1BM SC DRILLS CORODRILL 7781700
DORMER R45413.5 DRILL 13.50 MM 5980062
CUTLINE 893090 SCD08-06.70I1 CUPMM - CARB. DRILL D6.7 INT. COOLING 8XD
CUTLINE 892898 SCD03-08.70I1 CUPMM CARB DRILL 8.7 IC 3XD
CUTLINE 893146 SCD08-15.20I1 CUPMM - CARB. DRILL D15.2 INT. COOLING 8X
DORMER R458N26 5980210
SANDVIK 460.1-0880-044A1-XM GC34 SOLID CARBIDE DRILL 6240982
CUTLINE 893094 SCD08-07.10I1 CUPMM - CARB. DRILL D7.1 INT. COOLING 8XD
TITEX DC150-05-12.200A0-WJ30TA SOLID CARBIDE DRILL 7462168
MITSUBCARB MS0870-SSA SOLID CARBIDE DRILLS MS LINE 90012488
GUHRING 05514 003.100 RATIO DRILL SOLID CARBIDE 3.100MM
SANDVIK R840-0860-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5748228
DORMER R45913/32 6719074
TITEX DC150-08-07.938A1-WJ30TA SOLID CARBIDE DRILL 6618676