Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-17.700D1-WJ30RE SOLID CARBIDE DRILL 7287889
TITEX DC150-05-17.700D1-WJ30RE SOLID CARBIDE DRILL 7287889
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-17.700D1-WJ30RE
rubix:
2593542
manufacturer :
7287889
ean:
4031132402536
Technical specifications
Drilling diameter
17.7
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-17.700D1-WJ30RE SOLID CARBIDE DRILL 7287889
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6969in
Technical specifications
Attributes
Drilling diameter
17.7
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.15
excl. VAT
/
Each
£
333.78
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0690-035A1-GMX1BM SC DRILLS CORODRILL 7781694
SANDVIK 460.1-0790-040A1-XMGC34 SC DRILLS CORODRILL 460 6240970
SANDVIK 860.1-0740-059A1-NMH10F SC DRILLS LONG AND MICRO 6253781
GUHRING 05510 003.570 RATIO DRILL/COOLING SOLID CARBIDE 3.570MM
TITEX DC150-05-09.300A1-WJ30RE SOLID CARBIDE DRILL 6618377
SANDVIK 860.1-0318-010A1-SM1210 SC DRILLS CORODRILL 7419944
SANDVIK R840-1240-70-A1A1220 SC DRILLS CORODRILL 5748471
SANDVIK 460.1-0780-023A0-XMGC34 SC DRILLS CORODRILL 460 6241416
DORMER R52014.5 5981198
TITEX A1163-6.5 DRILLS SOLID CARBID TYPE N 5057594
SANDVIK 1K212-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213418
DORMER R4597.7 6719042
SANDVIK 860.1-0500-047A1-PMP1BM SC DRILLS CORODRILL 8151148
CUTLINE 893077 SCD08-05.40I1 CUPMM - CARB. DRILL D5.4 INT. COOLING 8XD
SANDVIK 861.1-0476-014A1-GP GC34 6150986