TITEX DC150-05-09.300A1-WJ30RE SOLID CARBIDE DRILL 6618377


Solid carbide drill with oil holes DC150-05 tail DIN 6535 HA

References
walter titex:DC150-05-09.300A1-WJ30RE
rubix:2593356
manufacturer :6618377
ean:4031132367712
brand logo
brand logo
Technical specifications
Drilling diameter9.3 mm
Total length103 mm
Length of cut49 mm
See all Specifications

Product details : TITEX DC150-05-09.300A1-WJ30RE SOLID CARBIDE DRILL 6618377


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide-5XD - DIN 6537 L.
Projecting Length 61 mm.
Shank Length 40 mm.

Technical specifications


Attributes
Drilling diameter9.3 mm
Total length103 mm
Length of cut49 mm
Ratio of diameter to length of drill hole5 x D
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 71.22 excl. VAT
/ Each
£ 85.46 incl. VAT
  • Usually arrives within 14 working days