Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-18.500D1-WJ30RE SOLID CARBIDE DRILL 7287893
TITEX DC150-05-18.500D1-WJ30RE SOLID CARBIDE DRILL 7287893
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-18.500D1-WJ30RE
rubix:
2593551
manufacturer :
7287893
ean:
4031132402574
Technical specifications
Drilling diameter
18.5
mm
Total length
153
mm
Product details
Technical specifications
Product details : TITEX DC150-05-18.500D1-WJ30RE SOLID CARBIDE DRILL 7287893
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7283in
Technical specifications
Attributes
Drilling diameter
18.5
mm
Total length
153
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.75
excl. VAT
/
Each
£
402.90
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05514 011.700 RATIO DRILL SOLID CARBIDE 11.700MM
SANDVIK R840-0510-50-A0A 1220 5746752
SANDVIK 860.1-0550-016A0-GMX1BM SC DRILLS CORODRILL 7781584
SANDVIK 460.1-1060-053A1-XMGC34 SC DRILLS CORODRILL 460 6241004
CUTLINE 893031 SCD05-13.00I1 CUPMM CARB DRILL 13.0 IC 5XD
CUTLINE 892841 SCD03-03.00I1 CUPMM CARB DRILL 3.0 IC 3XD
SANDVIK 460.1-1580-047A1-XMGC34 SC DRILLS CORODRILL 460 6241338
SANDVIK 861.1-0740-089A1-GMGC34 SC DRILLS LONG AND MICRO 6151062
CUTLINE 893089 SCD08-06.60I1 CUPMM - CARB. DRILL D6.6 INT. COOLING 8XD
CUTLINE 893035 SCD05-14.00I1 CUPMM CARB DRILL 14.0 IC 5XD
SANDVIK 86110460055A1GMGC34 CORODRILL 861 SOLID CARBIDE DRILL
TITEX DC150-05-10.716A1-WJ30RE SOLID CARBIDE DRILL 6618396
DORMER R51011.5 R510 11.50 CARBIDE CDX STRAIGHT JOBBER DRILL 5980431
TITEX DC150-08-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618718
SANDVIK 860.1-0940-076A1-SDS2BM SC DRILLS CORODRILL 8421293