TITEX DC150-05-10.716A1-WJ30RE SOLID CARBIDE DRILL 6618396
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-10.716A1-WJ30RE
Rubix:2593403
Manufacturer :6618396
EAN:4031132367903

Technical specifications
| Drilling diameter | 10.716 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : TITEX DC150-05-10.716A1-WJ30RE SOLID CARBIDE DRILL 6618396
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4219in
Technical specifications
Attributes
| Drilling diameter | 10.716 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5 x dc |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 172.84 excl. VAT
/ Each
£ 207.41 incl. VAT
- Usually arrives within 14 working days