TITEX A1163-6 DRILLS SOLID CARBID TYPE N 5057589
Solid carbide twist drill bit
See technical informationSee documentsReferences
Walter Titex:A1163-6
Rubix:276A2811
Manufacturer :5057589
EAN:4031132021553

Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19 mm |
Documents
Product details : TITEX A1163-6 DRILLS SOLID CARBID TYPE N 5057589
Type N
A1163-6 solid carbide twist drill bit
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 118 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 50.56 excl. VAT
/ Each
£ 60.67 incl. VAT
- Usually arrives within 14 working days