Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-19.500D1-WJ30RE SOLID CARBIDE DRILL 7287896
TITEX DC150-05-19.500D1-WJ30RE SOLID CARBIDE DRILL 7287896
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-19.500D1-WJ30RE
rubix:
2593561
manufacturer :
7287896
ean:
4031132402604
Technical specifications
Drilling diameter
19.5
mm
Total length
153
mm
Product details
Technical specifications
Product details : TITEX DC150-05-19.500D1-WJ30RE SOLID CARBIDE DRILL 7287896
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7677in
Technical specifications
Attributes
Drilling diameter
19.5
mm
Total length
153
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.75
excl. VAT
/
Each
£
402.90
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0650-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748281
SANDVIK 460.1-0690-021A0-XMGC34 SC DRILLS CORODRILL 460 6241406
GUHRING 05511 015.500 RATIO DRILL/COOLING SOLID CARBIDE 15.500MM
SANDVIK 860.1-0610-049A1-GMX1BM SC DRILLS CORODRILL 7781829
MITSUBCARB MS0860-SLA SOLID CARBIDE DRILLS MS LINE 90012482
CUTLINE 893028 SCD05-12.20I1 CUPMM CARB DRILL 12.2 IC 5XD
CUTLINE 892837 SCD03-19.00I0 CUPMM CARB DRILL 19.0MM W/O IC 3XD
SANDVIK 460.1-0476-024A1-XMGC34 SC DRILLS CORODRILL 460 6240933
SANDVIK 861.1-0500-075A1-GM GC34 SOLID CARBIDE DRILL 6150997
SANDVIK R840-1400-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748492
CUTLINE 893086 SCD08-06.30I1 CUPMM - CARB. DRILL D6.3 INT. COOLING 8XD
CUTLINE 893032 SCD05-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 5X
GUHRING 05511 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
SANDVIK 460.1-1000-075A1-XM GC34 460 SOLID CARBIDE DRILL 6422581
SANDVIK 860.1-0580-018A1-SDS2BM SC DRILLS CORODRILL 8420860