Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K335-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213575
SANDVIK 1K335-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213575
Solid Carbide End Mill
References
sandvik coromant:
1K335-1200-200-XD 1730
rubix:
254A4759
manufacturer :
8213575
ean:
7323226617443
Product details
Technical specifications
Product details : SANDVIK 1K335-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213575
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.25
excl. VAT
/
Each
£
114.30
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
MITSUBCARB MS1260-SSK SOLID CARBIDE DRILLS MS LINE 90012573
SANDVIK 860.1-0500-025A1-GM X1BM 7781670
TITEX A1263-5.4 DRILLS SOLID CARBID TYPE N 5061170
DOR R454 7.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45814.8 DRILL 14.80 MM 5980468
GUHRING 05514 007.940 RATIO DRILL SOLID CARBIDE 7.940MM
SANDVIK 460.1-0510-015A1-XM GC34 SOLID CARBIDE DRILL 6241235
SANDVIK 460.1-0400-030A1-XM GC34 460 SOLID CARBIDE DRILL 6422524
SANDVIK 860.1-0430-022A0-GMX1BM SC DRILLS CORODRILL 7781768
CUTLINE 892735 SCD03-03.00I0 CUPMM CARB DRILL 3.0MM W/O IC 3XD
TITEX DC150-08-09.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618699
DORMER R5104.2 5980543
SANDVIK 860.1-1080-034A1-SM1210 SC DRILLS CORODRILL 7798303
CUTLINE SOLID CARBIDE DRILL - STUB MM 3 844484
SANDVIK R840-1230-50-A0A1220 SC DRILLS CORODRILL 5748495