SANDVIK 460.1-0510-015A1-XM GC34 SOLID CARBIDE DRILL 6241235


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0510-015A1-XMGC34
rubix:258A3209
manufacturer :6241235
brand logo
brand logo
Technical specifications
Drilling diameter5.1 mm
Total length66 mm
Length of cut16 mm
See all Specifications

Product details : SANDVIK 460.1-0510-015A1-XM GC34 SOLID CARBIDE DRILL 6241235


Technical specifications


Attributes
Drilling diameter5.1 mm
Total length66 mm
Length of cut16 mm
Ratio of diameter to length of drill hole3,13725
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 52.80 excl. VAT
/ Each
£ 63.36 incl. VAT
  • Usually arrives within 14 working days